Shop All Hospitality TVs
Lg Electronics
Hospitality HDTV, Weight Cap. 30 lb.
Mfr # 43LT560H
Zoro # G9211441
product price: $940.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
- HDMI Inputs 3
- Height 22 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg Electronics
- MFR # 43LT560H
- Zoro # G9211441
- UPC # 719192196872
- Country of Origin Mexico
- Category Hospitality TVs
Dimensions
Height | 22 5/8 in |
Width | 38 3/8 in |
Depth | 2 1/4 in |
HDTV Screen Size | 43 in |
Description
Hospitality HDTV, Screen Refresh Rate 60 Hz, Brightness 247 cd/sq m, VESA Pattern 200x200, Contrast Ratio 1,200:1, Includes Batteries, Manual, Remote, Warranty, Language Options English, French, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS-AV TV Wall Mount, 25 lb. Cap. (IB14X14-W)
- KENSINGTON BlackBelt Rug Case Surface Go, K97454WW (K97454WW)
- MAXELL AAA Alkaline Battery, 4 PK (723865 - LR034BP)
- ICOM Battery Pack, Lithium-Ion, Black (BP280)
- LG ELECTRONICS Hospitality HDTV, Weight Cap. 18 lb. (32LT570H)
- LG ELECTRONICS 28" Healthcare HDTV, LED Flat Screen, 768p (28LN572M)
- LG ELECTRONICS 32" Healthcare HDTV, LED Flat Screen, 1080p (32LT572M)
- LG ELECTRONICS 43" Healthcare HDTV, LED Flat Screen, 1080p (43UT672M)
- LG ELECTRONICS HDTV, LED Flat Screen, Size 32" (32LN662M)
- RCA Commercial HDTV, 36 3/4 in W, 3 1/4 in D (J40CE1220)
- RCA 32" Healthcare HDTV, LED Flat Screen, 768p (J32HE844)
- Lg Electronics Hospitality TVs