Shop All Hospitality TVs
This Product is Discontinued
Lg Electronics
HDTV, LED Flat Screen, Size 55" (Discontinued)
Mfr # 55UT672M
Zoro # G7685627
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible Yes
- HDMI Inputs 2
- Height 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg Electronics
- MFR # 55UT672M
- Zoro # G7685627
- UPC # 719192918405
- Country of Origin Mexico
- Category Hospitality TVs
Dimensions
Height | 28 1/2 in |
Width | 48 7/8 in |
Depth | 2 1/4 in |
TV Screen Size Range | 33" to 39" |
HDTV Screen Size | 55 in |
Overall Height | 28 1/2 in |
Diagonal Screen Size | 55 in |
Overall Depth | 2 1/4 in |
Overall Width | 48 7/8 in |
Description
Hospitality HDTV, Diagonal Screen Size 55 in, Overall Height 28 1/2 in, Screen Refresh Rate 60 Hz, Display Type LED, Overall Depth 2 1/4 in, Overall Width 48 7/8 in, VESA Pattern 200x200, Facility Type Healthcare, Resolution 1080, Contrast Ratio 1200:1, Includes Power Cable, Includes Sleep Timer No, Includes Sound Leveler Yes, Includes V-Chip Yes, Language Options English, French, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.