Shop All DVD Players
Lg Electronics
8X USB 2.0 Ultra Slim Portable DVD±RW External Drive w/M-DISC
Mfr # GP70NS50
Zoro # G6258473
product price: $78.15
/ea
Free Shipping & Returns
Not eligible for select promotions
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Product Type DVD-Writer
- Compatibility M-DISC compatible
- System Requirements Operating System(s): Windows 8, Mac OS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg Electronics
- MFR # GP70NS50
- Zoro # G6258473
- UPC # 719192634886
- Country of Origin Switzerland
- Category DVD Players
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | DVD-Writer |
Compatibility | M-DISC compatible |
System Requirements | Operating System(s): Windows 8, Mac OS |
Description
GP70NS50 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive w/ M-DISC, Retail (Silver)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXESSORIZE Ultra Clear Case for Samsung Galaxy A14 5G, Clear (SAMC3040)
- BATTERY CLERK AJC Ritar RT640S Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191550)
- ILC Replacement for Lithonia Aa1000 MBT Nicad 1.2v (AA1000 MBT NICAD 1.2V LITHONIA)
- DYNAMICFUNCTION 3 ft. Display Port to DVI Converter Cable (DY172377)
- LG ELECTRONICS GP65NS60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NS60)
- LG ELECTRONICS GP65NB60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NB60)
- LG ELECTRONICS GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NW60)
- LG ELECTRONICS 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive w/M-DISC Support (GP65NG60)
- MARTIN RANGER HD Dvd 950 Pro Professional Karaoke Player (DVD950PRO)
- CONTINUUS DVD Bottom Mount, Black, 8" Overall H (CAM-200B-100)
- EZ DUPE Blue-Ray Duplicator, 3-Copy (BR03PIB)
- Lg Electronics DVD Players