Shop All CD, DVD, and USB Duplicators
Lg Electronics
8X SATA Slim Super-Multi DVD+/-RW Internal Drive, Bulk
Mfr # GS40N
Zoro # G6711513
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 5"
- Depth 5"
- Height 0.4"
- Product Type DVD-Writer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg Electronics
- MFR # GS40N
- Zoro # G6711513
- UPC # 719192634930
- Country of Origin Switzerland
- Category CD, DVD, and USB Duplicators
Dimensions
Width | 5" |
Depth | 5" |
Height | 0.4" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | DVD-Writer |
Description
GS40N 8X SATA Slim Super-Multi DVD+/-RW Internal Drive, Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Healthcare Telephone, Universal, Cream (41T-5 R (WH))
- BATTERY CLERK AJC® FirstPower FP1270 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP1270)
- MIGHTY MAX BATTERY 12V 35AH Replacement Battery for Universal Battery 45976 UB12350 (ML35-12557)
- LG ELECTRONICS 6X USB2.0 Slim Portable Blu-ray External Drive w/M-DISC, Retail (Black) (WP50NB40)
- LG ELECTRONICS GP60NB50 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP60NB50)
- LG ELECTRONICS 14X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC, Bulk (Black) (WH14NS40)
- LG ELECTRONICS 24X SATA Super-Multi DVD Internal Rewriter, Bulk (GH24NSC0B)
- LG ELECTRONICS 16X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC (BH16NS40)
- LG ELECTRONICS SATA Internal Ultra Slim Blu-ray Drive, Bulk (BU40N)
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- Lg Electronics CD, DVD, and USB Duplicators