Shop All Digital Commercial Displays
Lg Electronics
49Vm5E-A - Lcd Display - 49 Inch - 1920 X 1080 - 500 Cd/M2 - Hdmi(2)/
Mfr # 49VM5EW-9C
Zoro # G9914198
product price: $34,140.99
/ea
Free Shipping & Returns
$34,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 49"
- HD Resolution 1080p
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg Electronics
- MFR # 49VM5EW-9C
- Zoro # G9914198
- UPC # 719192635210
- Country of Origin Unknown
- Category Digital Commercial Displays
Dimensions
Screen Size | 49" |
Details
Promotion Restriction | Not eligible for promotion |
HD Resolution | 1080p |
Item | Commercial Display |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Network Tool Bundle (902-354)
- MIGHTY MAX BATTERY 12V 18Ah Replaces RBC7 SU1400 SUA1500 SU700 APC Cartridge - 2 Pack (ML18-12MP296971)
- AUDIOVOX Audiovox SHSB1 Seat Heater for Either Cloth or Leather Seats (SHSB1)
- DISCOUNT TWO-WAY RADIO RCA Police Style Speaker Mic with Screw in Connector, Waterproof (SM311WP-X03S)
- NEC DISPLAY SOLUTIONS Nec 55 Inch Ultra Narrow Bezel Video Wall Product; 3.5Mm Bezel (UN552)
- DATACOLOR SPYDER PRINT Quick Spectrocolorimeter Profiler, Easy Targets, Print Precision, Editing Suite, Workflow Boost (S4SR100)
- DATACOLOR SPYDER CHECKR 24 Color Calibration Chart, 24 Targets, Grey Scale, Portable, Multi-Camera Compatible (SCK200)
- DATACOLOR COLORREADER EZ Color Matching Device, Instant Paint Finder, App Compatible, Precise CIELAB/RGB Matching (CRM100)
- TRIPP LITE Extender Kit, VGA over Cat5/Cat6, Transmitter/Receiver, BK (TRPB130101U)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR/PoC/ARC and Audio De-embedding up to 230ft (BG-EXH-70C3)
- HONEYWELL 24V Commercial Connected Touchscreen Thermost (TC500A-N)
- Lg Electronics Digital Commercial Displays