Shop All Computer Monitors
Lg Electronics
38GN95B-B 37.5 inch 1,000:1 1ms Nano IPS
Mfr # 38GN95B-B
Zoro # G2454640
product price: $1,386.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Aspect Ratio 1899-12-30
- Features High Dynamic Range (HDR), HDR10, VESA DisplayHDR 600, Smart Energy Saving, Flicker-free, Reading Mode, Anti-glare, 3H Surface Hardness
- Number of USB Ports 3
- Brightness 450 Nit
- Product Type Gaming LCD Monitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg Electronics
- MFR # 38GN95B-B
- Zoro # G2454640
- UPC # 719192642973
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 38" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monitor |
Aspect Ratio | 1899-12-30 |
Features | High Dynamic Range (HDR), HDR10, VESA DisplayHDR 600, Smart Energy Saving, Flicker-free, Reading Mode, Anti-glare, 3H Surface Hardness |
Number of USB Ports | 3 |
Brightness | 450 Nit |
Product Type | Gaming LCD Monitor |
Description
The LG ELECTRONICS 38GN95B-B 37.5 inch Gaming LCD Monitor has a 1,000:1 1ms Nano IPS screen with a 1899-12-30 aspect ratio. It has a brightness of 450 Nit and 3 USB ports.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Toshiba Pa3714u-1aca AC Adapter (PA3714U-1ACA AC ADAPTER TOSHIBA)
- MONOPRICE Sit Stand Articulating Workstation (15718)
- ILC Replacement for APC Rbc6 Battery (RBC6 BATTERY APC)
- MIGHTY MAX BATTERY 12V 8Ah Scooter Battery Replaces Energy Power EP-SLA12-8 (ML8-1218611)
- LG ELECTRONICS 34" Widescreen HDMI/DisplayPort/USB LED LCD, 34BK95U-W (34BK95U-W)
- LG ELECTRONICS 32BN67U-B 31.5 inch 1000:1 5ms IPS UHD 4K (32BN67U-B)
- DELL 24 Inch Monitor (DELL-E2423H)
- ACER VT270 10 27 in. Point Touchscreen Monitor 16:9 - Black (UM.HV0AA.010)
- INVID TECH Monitor, Color, 10.4" Screen Size (IMHD-10N)
- ABACUS B Line - LED Monitor - Curved 34 in. - 3440 x 1440 UWQHD - Black (AB3450569)
- STARTECH.COM Connect A Vga Display Through This Slim Usb 3.0 Adapter For A Multi-monitor Solu (ST479009)
- Lg Electronics Computer Monitors