Shop All Computer Monitors
Lg Electronics
34Inch Lg Monitor, 2560X1080
Mfr # 34BN670-B
Zoro # G0135540
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- HD Resolution 1080p
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lg Electronics
- MFR # 34BN670-B
- Zoro # G0135540
- UPC # 719192642904
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 34" |
Details
Promotion Restriction | Not eligible for promotion |
HD Resolution | 1080p |
Item | Monitor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Universal Reversible USB 2.0 Cable, Reversible A to 5-Pin Mini B M/M, 6 ft, Black (UR030-006)
- LOWELL Attenuator 50W 7025V (50LVC-RM)
- LIVEWIRE HD-DTV-UHF-VHF-FM 360°- Rotating Antenna (LI97273)
- ILC Replacement Battery CR2 3V Lithium 2 Pack 5870api Wireless Indoor Asset Protection Security Battery (CR2 3V LITHIUM 2 PACK 5870API WIRELESS INDOOR ASS)
- LG ELECTRONICS 34" Widescreen HDMI/DisplayPort/USB LED LCD, 34BK95U-W (34BK95U-W)
- LG ELECTRONICS 32BN67U-B 31.5 inch 1000:1 5ms IPS UHD 4K (32BN67U-B)
- EZGENERATION Dual Monitor LCD & LED Monitor Stand Supports Vesa Mounting for 75-100 mm SP (EZ3760160)
- DELL 23.8 in. Full HD Widescreen LCD Monitor (DELL-E2424HS)
- INVID TECH Monitor, Color, 10.4" Screen Size (IMHD-10N)
- INVID TECH Analog Camera Tester, Green/Black (INVID-CAMTESTER5)
- SHARP ELECTRONICS 75 in. Class Aquos 4K Ultra-HD Commercial TV (4P-B75EJ2U)
- Lg Electronics Computer Monitors