Shop All Computer Monitors
Lg Electronics
34" Widescreen HDMI/DisplayPort/USB LED LCD, 34BK95U-W
Mfr # 34BK95U-W
Zoro # G6260573
product price: $1,239.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg Electronics
- MFR # 34BK95U-W
- Zoro # G6260573
- UPC # 719192619975
- Country of Origin Switzerland
- Category Computer Monitors
Dimensions
Screen Size | 34" |
Details
Promotion Restriction | Not eligible for promotion |
Item | LCD Monitor |
Description
34BK95U-W 34 inch Widescreen 1,200:1 5ms HDMI/DisplayPort/USB LED LCD Monitor, w/ Speakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML5-12 - 12 VOLT 5 AH SLA BATTERY - PACK OF 9 (ML5-12MP924914490375)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for APC Back-UPS 600 BN600 (MAX3931434)
- PANASONIC Panasonic LITH-55 3V & 290 mAh Replacement Lithium Battery for CR2050; Interstate - WAC0004 (LITH-55)
- ZORO SELECT Wrist Rest, Gel, Blk (3CPX3)
- LG ELECTRONICS 32BN67U-B 31.5 inch 1000:1 5ms IPS UHD 4K (32BN67U-B)
- LG ELECTRONICS 38GN95B-B 37.5 inch 1,000:1 1ms Nano IPS (38GN95B-B)
- NEXTGEN 1920 x 1080 MN 24 IPS 1ms 240Hz Gaming FreeSync Gaming Monitor (NE2771178)
- INVID TECH POE Monitor, Color, 22" Screen Size (IMHD-22HVBPOE)
- EZGENERATION Dual Monitor LCD & LED Monitor Stand Supports Vesa Mounting for 75-100 mm SP (EZ3760160)
- ASUS 27" 1080P Full Hd 75Hz Ips Ec (90LM06H1-B013B0)
- LILLIPUT 17.3 in. Full HD Pull-Out Rack Monitor with Waveform (BM1730S)
- Lg Electronics Computer Monitors