Shop All Computer Monitors
Lg Electronics
27 in. 500000-1 5ms DVI, HDMI DisplayPort-USB LED LCD Monitor with Speakers - Black
Mfr # 27BK750Y-B
Zoro # G310756465
Free Shipping & Returns
Not eligible for select promotions
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lg Electronics
- MFR # 27BK750Y-B
- Zoro # G310756465
- UPC # 719192609082
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for G-M Laboratories Skan Sp-102 replacement light bulb lamp (SKAN SP-102 G-M LABORATORIES)
- POWER UP! Braided Auxiliary Cable w/ Metal Ends 4ft Black (192-520219)
- CHIEF Ceiling Mount Med Black (MCM1U)
- MOTOROLA Motorola Remote Speaker Mic with 3.5mm audio jack IP67 for TLK100 & SL300 Portable Radios (PMMN4125)
- LG ELECTRONICS 38GN95B-B 37.5 inch 1,000:1 1ms Nano IPS (38GN95B-B)
- LG ELECTRONICS 34" Widescreen HDMI/DisplayPort/USB LED LCD, 34BK95U-W (34BK95U-W)
- LG ELECTRONICS 32BN67U-B 31.5 inch 1000:1 5ms IPS UHD 4K (32BN67U-B)
- ACER VT270 10 27 in. Point Touchscreen Monitor 16:9 - Black (UM.HV0AA.010)
- MAXPOWER 23.8 in. Erog Strix 1080P HDR Full HD IPS 270Hz 1Ms Gaming Monitor (MA3546700)
- HATTELAND HD19T22MMD 19 in. X-G2 Series Monitor (HTL-HD19T22MMD)
- MAXPOWER 14 in. LCD Touchscreen Monitor (MA3289961)
- Lg Electronics Computer Monitors