Shop All CD, DVD, and USB Duplicators
Lg Electronics
24X SATA Super-Multi DVD Internal Rewriter, Bulk
Mfr # GH24NSC0B
Zoro # G6713437
product price: $23.69
/ea
Not eligible for select promotions
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.6"
- Width 5.7"
- Color Black
- Depth 6.5"
- Package Type OEM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg Electronics
- MFR # GH24NSC0B
- Zoro # G6713437
- UPC # 719192634855
- Country of Origin Unknown
- Category CD, DVD, and USB Duplicators
Dimensions
Height | 1.6" |
Width | 5.7" |
Depth | 6.5" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Package Type | OEM |
Product Type | DVD-Writer |
Description
GH24NSC0B 24X SATA Super-Multi DVD Internal Rewriter, Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO PUBLISHING Adesso Bluetooth 2D/1D Long Range Handheld Barcode Scanner w/ (NUSCAN2500TB)
- COMMSCOPE Replacement for Tessco 78eznf (78EZNF)
- ILC Replacement for Midland Batt3r Battery (BATT3R)
- IMAK Wrist Rest, Black, ergoBeads (IMAA10160)
- LG ELECTRONICS 6X USB2.0 Slim Portable Blu-ray External Drive w/M-DISC, Retail (Black) (WP50NB40)
- LG ELECTRONICS 14X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC, Bulk (Black) (WH14NS40)
- LG ELECTRONICS GP60NB50 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP60NB50)
- LG ELECTRONICS 16X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC (BH16NS40)
- LG ELECTRONICS SATA Internal Ultra Slim Blu-ray Drive, Bulk (BU40N)
- VERBATIM External Slimline CD/DVD Writer, 8X DVD Write Speed/24X CD Write Speed (71123/98938)
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- Lg Electronics CD, DVD, and USB Duplicators