Shop All Computer Monitors
Lg Electronics
24BL450Y-B 23.8 inch 1,000:1 5ms
Mfr # 24BL450Y-B
Zoro # G7336263
Free Shipping & Returns
Not eligible for select promotions
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lg Electronics
- MFR # 24BL450Y-B
- Zoro # G7336263
- UPC # 719192629790
- Country of Origin Mexico
- Category Computer Monitors
Dimensions
Screen Size | 23.8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monitor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Telephone, Curly Cord, White, Wall (SFA3800)
- ILC Replacement for Sanyo Cr2430-p2-2 (CR2430-P2-2 SANYO)
- MIDLAND RADIO Headset, Midland GMRS Radios, PTT (AVPH4)
- ILC Replacement for Fisher Price Monster JAM Grave Digger H0436 Compatible Battery (MONSTER JAM GRAVE DIGGER H0436 COMPATIBLE BATTER)
- LG ELECTRONICS 34" Widescreen HDMI/DisplayPort/USB LED LCD, 34BK95U-W (34BK95U-W)
- LG ELECTRONICS 32BN67U-B 31.5 inch 1000:1 5ms IPS UHD 4K (32BN67U-B)
- VIEWSONIC 24" IPS Frameless LED Monitor, VA2459SMH (VA2459-SMH)
- ADVANTECH 15" Xga Ind. Monitor Vga/Dvi, -20-60C, C1D2 (FPM-8151H-R3BE)
- ASUS 15.6" 700:1 Full HD IPS USB Type-C/Micro HDMI Portable Monitor (MB16AHP)
- ISTARUSA Multisync X464Unv-2 X Series - 46In Led-Backlit Lcd Display - Full (CA-ATCM26)
- INVID TECH POE Monitor, Color, 22" Screen Size (IMHD-22HVBPOE)
- Lg Electronics Computer Monitors