Shop All Blu-Ray Players
This Product is Discontinued
Lg
DP132 - DVD Player with USB Direct Recording (Discontinued)
Mfr # DP132
Zoro # G2543236
Not eligible for select promotions
This Product is Discontinued
Key Features
- Width 9.8"
- Depth 8"
- Height 1.5"
- Features Auto Power Off, Screen Saver, Parental Control
- Product Type DVD Player
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # DP132
- Zoro # G2543236
- UPC # 719192591400
- Country of Origin China
- Category Blu-Ray Players
Dimensions
Width | 9.8" |
Depth | 8" |
Height | 1.5" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Auto Power Off, Screen Saver, Parental Control |
Product Type | DVD Player |
Number of USB Ports | 1 |
Description
USB Direct Recording. A powerful and easy to use function that allows you to directly extract audio tracks from CDs & transfer them to a USB device. Just insert a CD and make your own MP3 music file collection. Multi-Playback. Enjoy video and audio from multiple formats like DVD, JPEG, CD or MP3. USB 2.0 Playback. Memories on the big screen. Want to view a highlight reel of the family vacation in the comfort of your living room? USB Media Host lets you view family photos, watch videos and listen to music from USB storage devices.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.