Lg Commercial

Window Air Conditioner, 208/230V AC, 25 49/50 in W. (Discontinued)


Free Shipping & Returns

Key Features

  • Voltage 208/230V AC
  • Width 26 in
  • Height 17 3/4 in
  • Watts 1590 W
  • Depth 26 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 26 in
Height 17 3/4 in
Depth 26 1/4 in
Min. Window Height 18 in
Dimensions 17 3/4 in H x 26 in W 26 1/4 in D
Fits Window Width 26 in to 40 in
Overall Dimensions H x W x D 17 3/4 in x 26 in x 26 1/4 in

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 700 to 1000 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 18,000 BtuH, Heating Method Cooling Only, CEER Rating 11.2/11.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.