Shop All OLED TVs
This Product is Discontinued
Lg
C1 83 inch Class 4K Smart OLED TV w/AI ThinQ (Discontinued)
Mfr # OLED83C1PUA
Zoro # G801252742
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Aspect Ratio 1899-12-30
- Speakers Yes
- Features App Store, HDR10, Wide Color Gamut (WCG), Dolby Vision IQ, Next Pick, Web Browser, RF Antenna Input, Magic Explorer, 9 Gen 4 AI Processor, 4K Upscaling, Game Mode, FreeSync Premium, High Dynamic Range (HDR), Pixel Level Dimming, IP Control, Sound Sync, Progressive Scan, Film Mode, Intense Color, G-sync Compatible, ThinQ AI, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), HDR Gaming Interest Group (HGiG), Hybrid Log Gamma, Sport Mode
- Input Voltage 120 V AC
- Operating System WebOS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Aspect Ratio | 1899-12-30 |
Speakers | Yes |
Features | App Store, HDR10, Wide Color Gamut (WCG), Dolby Vision IQ, Next Pick, Web Browser, RF Antenna Input, Magic Explorer, 9 Gen 4 AI Processor, 4K Upscaling, Game Mode, FreeSync Premium, High Dynamic Range (HDR), Pixel Level Dimming, IP Control, Sound Sync, Progressive Scan, Film Mode, Intense Color, G-sync Compatible, ThinQ AI, Audio Return Channel (ARC), Auto Low Latency Mode (ALLM), HDR Gaming Interest Group (HGiG), Hybrid Log Gamma, Sport Mode |
Input Voltage | 120 V AC |
Operating System | WebOS |
Product Type | Smart OLED TV |
Battery Included | Yes |
Wireless LAN Standard | IEEE 802.11ac |
Number of USB Ports | 3 |
Description
When it comes to picture quality, OLED beats LED hands down. That's because OLED has millions of self-lit pixels capable of producing perfect black and accurate color. The result is a viewing experience like no other. Put simply, OLED has millions of self-lit pixels that can turn on and off to achieve infinite contrast. It doesn't matter how many thousands of backlights they have, LED TVs will still be in OLED's shadow. If you're looking for a TV like no other, look no further. LG OLED TV is a work of art, a big-screen cinema, a portal to gaming worlds, and a front row seat to the biggest sporting events. It's everything you want TV to be. Dolby Vision IQ intelligently adjusts picture settings based on content genre and ambient surroundings, while Dolby Atmos delivers multi-dimensional surround sound — a powerful combination that produces breathtakingly cinematic results. FILMMAKER MODE turns off motion smoothing while preserving the original aspect ratios, colors, and frame rates. This accurately delivers the director's original vision, so you experience the film the way they intended. LG OLED TV puts you ahead of the game with swift response, the latest gaming features, and a 120Hz display for smoother playing experience. This is the ultimate TV for your gaming setup. Game Optimizer puts all your game settings in one place. You can also toggle between G-Sync and FreeSync technologies for a smooth gaming experience. LG OLED TVs are capable of a 1ms response time, while support for VRR, ALLM, and eARC meets the latest HDMI 2.1 specifications. These features allow fast-moving content in higher resolution and smooth, synchronized graphics, giving you a more lifelike experience and a better chance of winning.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.