Shop All OLED TVs
This Product is Discontinued
Lg
C1 77 inch Class 4K Smart OLED TV w/AI ThinQ (Discontinued)
Mfr # OLED77C1PUB
Zoro # G801252735
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Aspect Ratio 1899-12-30
- Speakers Yes
- Features 4K Upscaling, Film Mode, Progressive Scan, Sport Mode, High Dynamic Range (HDR), HDR Gaming Interest Group (HGiG), Next Pick, Pixel Level Dimming, 9 Gen 4 AI Processor, Wide Color Gamut (WCG), Sound Sync, Auto Low Latency Mode (ALLM), HDR10, FreeSync Premium, Audio Return Channel (ARC), G-sync Compatible, Magic Explorer, Down Firing Speaker, ThinQ AI, Dolby Vision IQ, RF Antenna Input, IP Control, Web Browser, App Store, Game Mode, Intense Color, Hybrid Log Gamma
- Battery Included Yes
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Aspect Ratio | 1899-12-30 |
Speakers | Yes |
Features | 4K Upscaling, Film Mode, Progressive Scan, Sport Mode, High Dynamic Range (HDR), HDR Gaming Interest Group (HGiG), Next Pick, Pixel Level Dimming, 9 Gen 4 AI Processor, Wide Color Gamut (WCG), Sound Sync, Auto Low Latency Mode (ALLM), HDR10, FreeSync Premium, Audio Return Channel (ARC), G-sync Compatible, Magic Explorer, Down Firing Speaker, ThinQ AI, Dolby Vision IQ, RF Antenna Input, IP Control, Web Browser, App Store, Game Mode, Intense Color, Hybrid Log Gamma |
Battery Included | Yes |
Wireless LAN Standard | IEEE 802.11ac |
Number of USB Ports | 3 |
Input Voltage | 120 V AC |
Product Type | Smart OLED TV |
Operating System | WebOS |
Description
The answer is self-lit pixels. A self-luminous display technology that makes all the difference to your viewing experience. Unlike LED TVs that are restricted by backlight technology, LG OLED TVs are capable of extreme realism and thin designs. When it comes to picture quality, OLED beats LED hands down. That's because OLED has millions of self-lit pixels capable of producing perfect black and accurate color. The result is a viewing experience like no other. Put simply, OLED has millions of self-lit pixels that can turn on and off to achieve infinite contrast. It doesn't matter how many thousands of backlights they have, LED TVs will still be in OLED's shadow. If you're looking for a TV like no other, look no further. LG OLED TV is a work of art, a big-screen cinema, a portal to gaming worlds, and a front row seat to the biggest sporting events. It's everything you want TV to be. Dolby Vision IQ intelligently adjusts picture settings based on content genre and ambient surroundings, while Dolby Atmos delivers multi-dimensional surround sound — a powerful combination that produces breathtakingly cinematic results. FILMMAKER MODE turns off motion smoothing while preserving the original aspect ratios, colors, and frame rates. This accurately delivers the director's original vision, so you experience the film the way they intended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.