Shop All OLED TVs
This Product is Discontinued
Lg
C1 55 inch Class 4K Smart OLED TV w/ AI ThinQ (Discontinued)
Mfr # OLED55C1PUB
Zoro # G901252758
Free Shipping & Returns
This Product is Discontinued
Key Features
- Aspect Ratio 1899-12-30
- Speakers Yes
- Features 4K Upscaling, ThinQ AI, Progressive Scan, HDR Gaming Interest Group (HGiG), Hybrid Log Gamma, Audio Return Channel (ARC), Magic Explorer, Dolby Vision IQ, Web Browser, App Store, RF Antenna Input, HDR10, Down Firing Speaker, Film Mode, Pixel Level Dimming, Wide Color Gamut (WCG), IP Control, Auto Low Latency Mode (ALLM), 9 Gen 4 AI Processor, FreeSync Premium, Next Pick, Intense Color, Game Mode, Sound Sync, Sport Mode, High Dynamic Range (HDR), G-sync Compatible
- Number of USB Ports 3
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Aspect Ratio | 1899-12-30 |
Speakers | Yes |
Features | 4K Upscaling, ThinQ AI, Progressive Scan, HDR Gaming Interest Group (HGiG), Hybrid Log Gamma, Audio Return Channel (ARC), Magic Explorer, Dolby Vision IQ, Web Browser, App Store, RF Antenna Input, HDR10, Down Firing Speaker, Film Mode, Pixel Level Dimming, Wide Color Gamut (WCG), IP Control, Auto Low Latency Mode (ALLM), 9 Gen 4 AI Processor, FreeSync Premium, Next Pick, Intense Color, Game Mode, Sound Sync, Sport Mode, High Dynamic Range (HDR), G-sync Compatible |
Number of USB Ports | 3 |
Wireless LAN Standard | IEEE 802.11ac |
Input Voltage | 120 V AC |
Operating System | WebOS |
Product Type | Smart OLED TV |
Battery Included | Yes |
Description
The answer is self-lit pixels. A self-luminous display technology that makes all the difference to your viewing experience. Unlike LED TVs that are restricted by backlight technology, LG OLED TVs are capable of extreme realism and thin designs. When it comes to picture quality, OLED beats LED hands down. That's because OLED has millions of self-lit pixels capable of producing perfect black and accurate color. The result is a viewing experience like no other. Put simply, OLED has millions of self-lit pixels that can turn on and off to achieve infinite contrast. It doesn't matter how many thousands of backlights they have, LED TVs will still be in OLED's shadow. If you're looking for a TV like no other, look no further. LG OLED TV is a work of art, a big-screen cinema, a portal to gaming worlds, and a front row seat to the biggest sporting events. It's everything you want TV to be. LG OLED TV produces an Oscar-worthy performance every time you watch thanks to its incredibly sharp picture. Dolby Vision IQ intelligently adjusts picture settings based on content genre and ambient surroundings, while Dolby Atmos delivers multi-dimensional surround sound — a powerful combination that produces breathtakingly cinematic results. FILMMAKER MODE turns off motion smoothing while preserving the original aspect ratios, colors, and frame rates. This accurately delivers the director's original vision, so you experience the film the way they intended. LG OLED TV puts you ahead of the game with swift response, the latest gaming features, and a 120Hz display for smoother playing experience. This is the ultimate TV for your gaming setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.