Shop All AC & Refrigeration Compressors
This Product is Discontinued
Lg
A/C Compressor, 60 Hz, 26100 BtuH (Discontinued)
Mfr # SQA026KAZ
Zoro # G3041689
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- BtuH 26,100
- Voltage 208/230
- Phase 1
- Line Connection Suction I.D. 3/4 in
- Line Connection Discharge I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lg
- MFR # SQA026KAZ
- Zoro # G3041689
- UPC # 048231381062
- Country of Origin Korea, Republic of
- Category AC & Refrigeration Compressors
Dimensions
Length | 7 1/2 in |
Width | 7 1/2 in |
Base Mount Width | 7 1/2 in |
Base Mount Length | 7 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height | 16 31/64 in |
Description
A/C Compressor, BtuH 26,100 BtuH, Voltage 208/230, 1 Phase, Line Connection Suction I.D. 3/4 in, Line Connection Discharge I.D. 1/2 in, Refrigerant Type R-22, Nominal HP 2 hp, 60 Hz, 10.5 A Amps, Evaporating Temp @ ARI Standards 45 Degrees F, Condensing Temp @ ARI Standards 130 Degrees F, Return Gas Temp @ ARI Standards 65 Degrees F, Ambient Temp @ ARI Standards 95 Degrees F, Liquid Temp @ ARI Standards 115 Degrees F, Base Mount Length 7 1/2 in, Base Mount Width 7 1/2 in, Length 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.