Shop All OLED TVs
This Product is Discontinued
Lg
48" OLED TV A1 (Discontinued)
Mfr # OLED48A1PUA
Zoro # G601252768
Free Shipping & Returns
This Product is Discontinued
Key Features
- Aspect Ratio 1899-12-30
- Features Film Mode, Audio Return Channel (ARC), ThinQ AI, High Dynamic Range (HDR), HDR10 Pro, Auto Low Latency Mode (ALLM), Progressive Scan, 7 Gen 4 AI Processor
- Product Type Smart OLED TV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Aspect Ratio | 1899-12-30 |
Features | Film Mode, Audio Return Channel (ARC), ThinQ AI, High Dynamic Range (HDR), HDR10 Pro, Auto Low Latency Mode (ALLM), Progressive Scan, 7 Gen 4 AI Processor |
Product Type | Smart OLED TV |
Description
Change your expectations of TV. Self-lit pixels emit their own light for perfect black, intense color and stunning picture—backed by AI and an advanced processor. Only on OLED. The power of self-lit pixels. Watch your content come to life in over 8 million pixels. Each pixel turns on and off independently so you'll see your content with perfect black, over a billion rich colors and infinite contrast for a viewing experience like no other. Catch every detail with the smooth, crisp picture brought to you by our a7 Gen 4 AI Processor 4K. It adjusts your viewing and audio settings automatically with AI Picture and AI Sound, while AI 4K Upscaling authentically calibrates every scene. Get breathtaking picture and audio that makes you feel like you're in the action with Cinema HDR, Dolby Vision IQ & Dolby Atmos. See movies exactly how directors intended with Filmmaker Mode. And with built-in access to Netflix, Prime Video, Apple TV+, Disney+ and LG channels, your favorite content is at your fingertips. Experience gaming on OLED. Game Optimizer gives you easier access to all your game settings and you'll get HDR Gaming, Auto Low-Latency Mode, plus HGiG for detailed gaming picture. Control your LG smart products and other smart devices right from your TV with Home Dashboard or with the Magic Remote voice control. ThinQ AI plus Google Assistant and Alexa built-in let you control your entire connected home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.