Shop All Computer Monitors
This Product is Discontinued
Lg
27” UHD IPS HDR10 Monitor with AMD FreeSync (Discontinued)
Mfr # 27UK500-B
Zoro # G101248315
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 14.6"
- Width 24.5"
- Depth 2.9"
- Speakers No
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # 27UK500-B
- Zoro # G101248315
- UPC # 719192641860
- Country of Origin Korea, Republic of
- Category Computer Monitors
Dimensions
Height | 14.6" |
Width | 24.5" |
Depth | 2.9" |
Details
Speakers | No |
Color | Black |
Features | Black Stabilizer Technology, OnScreen Control, Super+ Resolution Technology, 3H Surface Hardness, DynaMic Action Sync Technology, HDR10, Anti-glare, Flicker-free, Reading Mode, Smart Energy Saving |
Product Type | LCD Monitor |
Aspect Ratio | 1899-12-30 |
Description
See your creations with pro-level picture quality. Whether it's video, photography or graphic design, LG UltraFine monitors are your canvas. Do your best work with picture quality composed of precise detail and spot-on color accuracy. Whatever the project, you'll push your productivity to new levels. With HDR10 and 4K IPS Display, offering 4 times as many pixels as Full HD, your work shines for clear and precise color as desired, resulting in easy reproduction of images on screen. IPS computer monitors help keep colors consistent at a wide viewing angle with reproducing 98% coverage of the sRGB color spectrum. 27UK500 boosts the new era of 4K HDR console gaming experience, not only bringing unprecedented thrills with decent image, but also helping you win more battles with AMD FreeSync, Dynamic Action Sync and Black Stabilizer. Play as hard as you work with faster, smoother gaming tech. AMD FreeSync reduces image tears and choppiness with more efficient communication between monitor and graphics card. While gaming tech gives you the advantage — Black Stabilizer enhances vision, Dynamic Action Sync improves response and gaming modes customize your experience. Get the closest thing to real-time gaming. Dynamic Action Sync elevates your gameplay for a pro-level experience. Respond to action, opponents and every moment with minimized input lag and unbelievable performance. You're gameplay is never in the dark. Black Stabilizer is your ally to attack or defend against enemies hiding in the shadows. It delivers a pro-level gaming experience for enhanced vision and a jump on the competition. HDR content from multiple streaming services explores. The result is the most true with vivid brightness, and wide color range when playing on LG UHD 4K monitor with HDR10 technology in support of sRGB 98% (Typ.) color space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.