Shop All Window & Wall Air Conditioners
Lg
12,000 BTU Window Air Conditioner/Heater
Mfr # LW1223HR
Zoro # G910437177
product price: $574.99
/ea
Item requires special delivery charges. A $560.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Width 23 5/8 in
- Height 15 in
- Depth 22 in
- Min. Window Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lg
- MFR # LW1223HR
- Zoro # G910437177
- UPC # 048231606516
- Country of Origin Thailand
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 5/8 in |
Height | 15 in |
Depth | 22 in |
Min. Window Width | 27 in |
Min. Window Height | 16 in |
Max. Window Width | 39 in |
Fits Window Width | 27 in to 39 in |
Details
Item | Window Air Conditioner |
Voltage | 230V AC |
Chassis Type | Fixed |
Control Type | Electronic |
Smart Connectivity | Wi-Fi Control |
Amps | 20 |
Duty Rating | Residential Grade |
Fits Window Type | Double Hung |
Programming Capability | 24-hr. On/Off Timer |
Remote Control Functions | Full Function |
Refrigerant Type | R-32 |
Heating Method | Electric Heat |
Weight | 93 lb |
Cooling Capacity | 12,000 BtuH |
Hz | 60 |
Operation Mode - HVAC | Cooling/Heating |
Heating Capacity | 11,200 BtuH |
Description
Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 550 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 12,000 BtuH, Heating Method Electric Heat
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK1)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 7 1/2 In (21400)
- FANTECH Wall Mount Exhaust Fan, 6 In Duct, 220 CFM (RVF 6)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1007)
- LG Window Air Conditioner, 10000BTU, 115V (LW1022IVSM)
- LG Window-Mounted Air Conditioner, Cool Only, 12,000 BtuH (LW1216ER)
- LG Window Air Conditioner, 12000BTU, 115V (LW1222IVSM)
- LG Wall Air Conditioner, 115, 8000 BtuH (LT0816CER)
- LG 15,000 BTU Window Smart Air Conditioner with Remote (LW1521ERSM)
- LG Window A/C, 24,000 BtuH, 1400 sq ft, 230VAC (LW2423HR)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 20,000 BtuH (KEM18A34A)
- Lg Window & Wall Air Conditioners