Shop All Magnetic Pickup Tools
Lfi
Trimmer Tong Handles, 42 in. L
Mfr # E-36-M
Zoro # G0023521
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Size 4 in
- Length 42 in
- Diameter 4 1/2 in
- Pull Capacity 30 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfi
- MFR # E-36-M
- Zoro # G0023521
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 4 in |
Length | 42 in |
Diameter | 4 1/2 in |
Details
Item | Trimmer Tong Handles |
Type | Medium Duty |
Pull Capacity | 30 lb |
Assembly | No |
Jaw Capacity | 1 in |
Material | High Carbon Steel |
Application | Metal Working and Construction |
Handle Type | Steel |
Features | Grip Flats |
Lifting Capacity | 1 lb |
Description
Trimmer Tong Handles, Type Medium Duty, Size 4 In., Length 42 In., Diameter 4-1/2 In., Pull Capacity 30 lb., Lifting Capacity 1 lb., High Carbon Steel Material, Steel Handle Type, Features Grip Flats, Application Metal Working and Construction, Assembly No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cor. Rad. End Mill, 1/64" CR, Carbide (282-888882)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- GREAT NECK 11-In Straight L.N.Plier (L11S)
- ULTRA-DEX USA Indexable Boring Bar, A32V MCLNR4, 16 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A32V MCLNR4)
- LFI Flat Jaw Gad Tong, 42 in. L (GAD-42)
- LFI Rivet Tong, 42 in. L (5662A6)
- LFI Rivet Tong, 30 in. L (5662A5)
- BETA Telescopic Magnet, Flexible Head (017120600)
- WESTWARD Magnetic Sweeper, 13x2 In, 35Lb Pull (1VTY1)
- ECLIPSE MAGNETICS Bench Demagnetizer (DB956CAN)
- ZORO SELECT Retrieving Magnet, Ceramic, 2 3/8 In (3DYF2)
- Lfi Magnetic Pickup Tools