Shop All Brake & Wheel Tools
Lfi
Tire Iron, 18 in. L, Green, HCS
Mfr # B8558
Zoro # G9414727
original price:
$24.09
18% off
new price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5/8 dia
- Features Curved Spoon
- Used For Installing/Removing Tires From Wheels
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfi
- MFR # B8558
- Zoro # G9414727
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 5/8 dia |
Length | 18 in |
Stock Size | 5/8 in |
Overall Length | 18 in |
Overall Diameter | 5/8 in |
Overall Width | 5/8 in |
Overall Height | 5/8 in |
Details
Material | Steel |
Features | Curved Spoon |
Item | Tire Iron |
Used For | Installing/Removing Tires From Wheels |
Color | Green |
Product Type | Tire Iron |
Description
Tire Iron, Product Type Tire Iron, Material Steel, Overall Height 5/8 in, Overall Length 18 in, Overall Width 5/8 in, Overall Diameter 5/8 in, Features Curved Spoon, Stock Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90Deg Male Elbow, 5/8 x 1/2 In (VS269NTA-10-8)
- UWS 60" Single Topside Truck Tool Box, Black (EC40032)
- FARIA BEEDE INSTRUMENTS 4" Tachometer (7000 RPM) (All Outboard) Coral w/Stainless Steel (33005)
- HALTEC Dual Hose Inflator, w/Rigid Hose (I-408)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.75 Oz., PK50 (P175)
- ESCO/EQUIPMENT SUPPLY CO Bead Breaker, Combination (10895)
- KEN-TOOL Die Setter Bar, 18" (7035)
- OTC Axle Hub Nut Socket (7218)
- AME Mount/Demount Combo Tool (72005)
- KEN-TOOL BEAD BREAKER (KT35924)
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads, 17.6 lb Bulk (20466C)
- Lfi Service & Shop Tools