Shop All Magnetic Pickup Tools
Lfi
Rivet Tong, 42 in. L
Mfr # 5662A6
Zoro # G0023558
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- Size 4 in
- Diameter 4 in
- Material High Carbon Steel
- Lifting Capacity 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfi
- MFR # 5662A6
- Zoro # G0023558
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 4 in |
Length | 42 in |
Diameter | 4 in |
Details
Item | Rivet Tong |
Type | Steel |
Material | High Carbon Steel |
Lifting Capacity | 1 lb |
Features | Pick Up Multiple Diameters |
Handle Type | Steel |
Assembly | No |
Jaw Capacity | 1 in |
Pull Capacity | 15 lb |
Application | Metal Working and Construction |
Description
Rivet Tong, Type Steel, Size 4 In., Length 42 In., Diameter 4 In., Pull Capacity 15 lb., Lifting Capacity 1 lb., High Carbon Steel Material, Steel Handle Type, Features Pick Up Multiple Diameters, Application Metal Working and Construction, Assembly No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511924)
- KNIPEX Tweezers, ESD, Round, Serrated, 5-3/4 In, Blk (92 78 77 ESD)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/8, Material - Machining: Carbide (22156)
- JACKSON SAFETY 6 ft. Wrap-a-Round/Diameter Tape Measures, 3-7/8" Blade (14764)
- LFI Rivet Tong, 30 in. L (5662A5)
- LFI Flat Jaw Gad Tong, 42 in. L (GAD-42)
- ZORO SELECT Magnetic Sweeper, Hang, 48 In, 440 lb Pull (10E768)
- BUFFALO TOOLS Magnetic Sweeper Pickup Tool, 30" W (MPSWEEP)
- GLOBAL INDUSTRIAL 72W Hang-Type Magnetic Sweeper With Forklift Hanger (641801)
- INSIZE Magnetic Retrieval Tool, 6 3/4"-22 3/8 (7163-1)
- P.S. MFGMPANY 42GRN Magnet Retriever (PS337G)
- Lfi Inspection and Retrieving Tools