Shop All Magnetic Pickup Tools
Lfi
Rivet Tong, 30 in. L
Mfr # 5662A5
Zoro # G0023567
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- Size 4 in
- Diameter 4 in
- Pull Capacity 15 lb
- Application Metal Working and Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfi
- MFR # 5662A5
- Zoro # G0023567
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 4 in |
Length | 30 in |
Diameter | 4 in |
Details
Item | Rivet Tong |
Type | Steel |
Pull Capacity | 15 lb |
Application | Metal Working and Construction |
Jaw Capacity | 1 in |
Features | Pick Up Multiple Diameters |
Lifting Capacity | 1 lb |
Material | High Carbon Steel |
Assembly | No |
Handle Type | Steel |
Description
Rivet Tong, Type Steel, Size 4 In., Length 30 In., Diameter 4 In., Pull Capacity 15 lb., Lifting Capacity 1 lb., High Carbon Steel Material, Steel Handle Type, Features Pick Up Multiple Diameters, Application Metal Working and Construction, Assembly No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- S & W MANUFACTURING Knrl Knob, SS, Ream, 1/2", 2.5" (WHR-049)
- CRESCENT DRIVER SET DC PH/SLT 8PC (CGPS8PCSET)
- XCELITE 11Piece Nutdriver Set Metric Sizes (PS121MMN)
- LFI Rivet Tong, 42 in. L (5662A6)
- LFI Flat Jaw Gad Tong, 42 in. L (GAD-42)
- PROTO Magnetic Pick-Up Tool, 8In, 1 lb. (J2376A)
- WOKIN Telescoping Pick Up Tool (722005)
- PERFORMANCE TOOL TELESCOPING MAGNETIC PICKUP (PTW3234)
- K TOOL INTL 30 Lb Pull Telescoping Magnet Retriever (KTI-70909)
- ULLMAN DEVICES Flex Magnetic Pick-Up Tool with Powercap (5 lb. Capacity) (HT-2FL)
- Lfi Inspection and Retrieving Tools