Shop All Nail Pullers, Wrecking and Pry Bars
Lfi
Pinch Point Pry Bar, 48 in. L, HCS, Blue
Mfr # ER0066
Zoro # G9414596
original price:
$53.29
13% off
new price: $45.95
/ea
Not eligible for select promotions
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material High Carbon Steel
- Overall Length 48 in
- Overall Width 1 1/8 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfi
- MFR # ER0066
- Zoro # G9414596
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 48 in |
Overall Width | 1 1/8 in |
Dia. | 1 1/8 in |
Handle Length | 48 in |
Bar Width | 1 1/8 in |
Bar Diameter | 1 1/8 in |
End Width | 1 1/8 in |
Description
Pinch Point Pry Bar, Type Pry Bars, End Style Point, Bar Width 1 1/8 in, Overall Length 48 in, Number of Nail Slots 0, Bar Shape Square, Bar Diameter 1 1/8 in, End Angle Style Straight, End Width 1 1/8 in, Handle Length 48 in, Tether Ready No, Bar Color Blue, Bar Material Steel, Handle Color Blue, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6IN Heavy Duty Workshop Vise (226306ZR)
- PROTO Metric L Key, 70 mm Tip Size, 1 7/32 in Long, 6 mm Short (J46300)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1214)
- MILWAUKEE TOOL 5-1/2" Hole Dozer Bi-Metal Hole Saw (49-56-9654)
- LFI Wedge Point Pry Bar, 48 in. L, HCS, Blue (LAF-10)
- LFI Slate Bar, 60 in. L, HCS, Blue (515)
- LFI Wedge Point Pry Bar, 60 in. L, HCS, Blue (LAF-18)
- LFI Pinch Point Pry Bar, 1-1/4 in. W, HCS, Blue (ER0067)
- LFI Pinch Point Pry Bar, 36 in. L, HCS, Blue (ER0065)
- LFI Die Setters Bar, 30 in. L, HCS, Blue (7037)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 36 In. L (1161300)
- Lfi Nail Pullers, Wrecking and Pry Bars