Shop All Magnetic Pickup Tools
Lfi
Lip Tong, 18 in. L
Mfr # ER0035
Zoro # G0023506
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight
- Size 2-1/2 in
- Length 18 in
- Diameter 3 1/4 in
- Pull Capacity 15 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfi
- MFR # ER0035
- Zoro # G0023506
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Size | 2-1/2 in |
Length | 18 in |
Diameter | 3 1/4 in |
Details
Item | Lip Tong |
Type | Straight |
Pull Capacity | 15 lb |
Material | High Carbon Steel |
Lifting Capacity | 1 lb |
Jaw Capacity | 1 in |
Features | Grip Flats |
Handle Type | Steel |
Assembly | No |
Application | Metal Working and Construction |
Description
Lip Tong, Type Straight, Size 2-1/2 In., Length 18 In., Diameter 3-1/4 In., Pull Capacity 15 lb., Lifting Capacity 1 lb., High Carbon Steel Material, Steel Handle Type, Features Grip Flats, Application Metal Working and Construction, Assembly No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit (2788-22HD)
- PRIME-LINE WORKPRO W022003 Folding Torx Key Set, Chrome-Vanadium Steel, Hardened 1 Set (W022003)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/2in. (CTD72)
- KEN-TOOL K65 6-1/2" PROF WORKSHOP VISE (KT64065)
- LFI Rivet Tong, 42 in. L (5662A6)
- LFI Rivet Tong, 30 in. L (5662A5)
- LFI Flat Jaw Gad Tong, 42 in. L (GAD-42)
- WILLIAMS Williams Magnetic Pick Up Tool, 10 Lb. (40153)
- GLOBAL INDUSTRIAL 30W Heavy Duty Magnetic Sweeper With Release Lever (641796)
- MAG-MATE Parts Retriever Magnet, 7 Lb, Long Hdl (PR7200-30)
- PERFORMANCE TOOL 18-1/2 in. L X 0.60 in. W Silver Magnetic Pick-Up Tool 3 lb. pull 12 pc (W3234)
- Lfi Inspection and Retrieving Tools