Shop All Nail Pullers, Wrecking and Pry Bars
Lfi
Die Setters Bar, 30 in. L, HCS, Blue
Mfr # 7037
Zoro # G9414657
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features U Shaped End
- Material High Carbon Steel
- Overall Width 3/4 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfi
- MFR # 7037
- Zoro # G9414657
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30 in |
Overall Width | 3/4 in |
Dia. | 3/4 in |
Handle Length | 30 in |
End Width | 3/4 in |
Bar Diameter | 3/4 in |
Bar Width | 3/4 in |
Description
If you are looking for a high-quality wrecking and pry bar, the LFI 7037 Die Setters Bar is an excellent choice. It offers professional-grade performance in a range of applications. The U-shaped end provides maximum leverage when prying. This 30 in. long steel bar is made of high carbon steel for strength and durability. It has a 3/4 in. width and thickness to ensure that it can take on tough jobs with ease. The blue color adds style to this sturdy die setters bar while also making it easy to find among other tools or hardware items. You will definitely want the LFI 7037 Die Setters Bar if you need a strong yet lightweight tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 14 mm Universal Joint Socket (SHD08114)
- BOSCH Switch (1619P06587)
- HHIP 4 X 2-1/4 X 2-5/8" Cast Iron V Block Set (3402-1002)
- MARSHALLTOWN Corner Trowel, 6 x 2-1/2 In, DuraSoft (66SSD)
- LFI Die Setters Bar, 18 in. L, HCS, Blue (7035)
- LFI Pinch Point Bar, 26 in. L, HCS, Blue (332312)
- LFI Pinch Point Pry Bar, 48 in. L, HCS, Blue (ER0066)
- LFI Pinch Point Pry Bar, 36 in. L, HCS, Blue (ER0065)
- LFI Slate Bar, 60 in. L, HCS, Blue (515)
- LFI Wedge Point Pry Bar, 60 in. L, HCS, Blue (LAF-18)
- MAYHEW Pinch Bars, Pinch Point Bar, 16 In. L (75126)
- Lfi Nail Pullers, Wrecking and Pry Bars