Shop All Nail Pullers, Wrecking and Pry Bars
Lfi
Die Setters Bar, 18 in. L, HCS, Blue
Mfr # 7035
Zoro # G9414666
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Features U Shaped End
- Material High Carbon Steel
- Overall Width 5/8 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lfi
- MFR # 7035
- Zoro # G9414666
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18 in |
Overall Width | 5/8 in |
Dia. | 5/8 in |
Handle Length | 18 in |
Bar Width | 5/8 in |
Bar Diameter | 5/8 in |
End Width | 5/8 in |
Description
Die Setters Bar, Type Pry Bars, End Style Chisel, Bar Width 5/8 in, Overall Length 18 in, Number of Nail Slots 0, Bar Shape Hexagon, Bar Diameter 5/8 in, End Angle Style U-Shape, End Width 5/8 in, Handle Length 18 in, Tether Ready No, Bar Color Blue, Bar Material Steel, Features U Shaped End, Handle Color Blue, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Offset Seamer Tong, 3" (MWT-ST2)
- LINK HANDLES Sledge Handle, 24", Fire Finsh, Contractor (64563)
- MASON Vibration Iso Pad, 4x4x3/4 In, PK2 (2LVR6)
- MILWAUKEE TOOL 6 in. Diamond Ultra Wet Core Bit (48-17-5060)
- LFI Die Setters Bar, 30 in. L, HCS, Blue (7037)
- LFI Pinch Point Pry Bar, 60 in. L, HCS, Blue (PP60)
- LFI Wedge Point Pry Bar, 48 in. L, HCS, Blue (LAF-10)
- LFI Pinch Point Pry Bar, 48 in. L, HCS, Blue (ER0066)
- LFI Slate Bar, 60 in. L, HCS, Blue (515)
- LFI Wedge Point Pry Bar, 60 in. L, HCS, Blue (LAF-18)
- PROTO Pry Bars, Alignment Pry Bar, 16 In. L (J2116)
- Lfi Nail Pullers, Wrecking and Pry Bars