Shop All Axial Fans and Accessories
This Product is Discontinued
Lfi
Belt Drive Tube Axial, 3/4HP, 1PH, 6750 cfm, Tube, 115/230V, 1 Phase (Discontinued)
Mfr # BTA24D10075
Zoro # G9316015
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Blade Material Cast Aluminum
- CFM @ 0.000-In. SP 6750
- Depth 21"
- Phase 1
- Shape Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfi
- MFR # BTA24D10075
- Zoro # G9316015
- Country of Origin Canada
- Category Axial Fans and Accessories
Dimensions
Depth | 21" |
Width | 27-3/8" |
Details
Blade Material | Cast Aluminum |
CFM @ 0.000-In. SP | 6750 |
Phase | 1 |
Shape | Tube |
Voltage | 115/230V |
Item | Belt Drive Tube Axial,3/4HP,1PH,6750 cfm |
Description
Belt Drive Tube Axial,3/4HP,1PH,6750 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.