Shop All Axial Fans and Accessories
This Product is Discontinued
Lfi
Belt Drive Tube Axial, 1.5HP, 1PH, 15100cfm, Tube, 115/230V, 1 Phase (Discontinued)
Mfr # BTA34D10150
Zoro # G9316225
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Blade Material Cast Aluminum
- CFM @ 0.000-In. SP 15100
- Depth 27"
- Phase 1
- Shape Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfi
- MFR # BTA34D10150
- Zoro # G9316225
- Country of Origin Canada
- Category Axial Fans and Accessories
Dimensions
Depth | 27" |
Width | 37-3/8" |
Details
Blade Material | Cast Aluminum |
CFM @ 0.000-In. SP | 15100 |
Phase | 1 |
Shape | Tube |
Voltage | 115/230V |
Item | Belt Drive Tube Axial,1.5HP,1PH,15100cfm |
Description
Belt Drive Tube Axial,1.5HP,1PH,15100cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.