Shop All Steel Toe Boots
Lfc, Llc
Size 6 Womens Womens Work Boot
Mfr # 710-6W
Zoro # G804913602
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Womens
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 710-6W
- Zoro # G804913602
- UPC # 811863010972
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 6 |
Footwear Width | W |
Details
Gender | Womens |
Item | Womens Work Boot |
Description
Genuine grip slip resistant rubber outsole with superior grip. Shock absorbing polyurethane mid-sole for extra comfort. Walking on airdri-lex polyurethane footbed to reduce fatigue. Oil and water resistant. flexible soft insole board ergonomic design with wide fit low cut lace-up light weight work shoes electric shock resistance astm f 2413-11 m i/75 c/75 eh designed for most hazardous areas where employees are standing, walking, pushing, pulling, or carrying items over greasy, wet, and oily floors passed astm f 2413-11 performance requirements for foot protection for class i/75 impact and class c/75 compression and eh rating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, XL (8365)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90865)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H (A1105KARED)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- GEORGIA BOOT Size 11.5 Steel Steel Toe Boots, Brown (GB00517 W 115)
- HOSS BOOT CO Size 7 Women's 8 in Work Boot Steel Work Boot, Black (MT50165)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- TONY LAMA BOOT CO 8-1/2 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 85 EE)
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 10M)
- MELLOW WALK SAFETY Size 6.5 Womens Engineer Boot Steel Work Boot (412109BLK065)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz11.5D, PR (15569)
- Lfc, Llc Foot Protection