Shop All Plain-Toe Work Boots and Shoes
Lfc, Llc
Genuine Grip® Women's Athletic Plain Toe Sneakers, Size 7.5W, Black
Mfr # 130-7.5W
Zoro # G404913101
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 130-7.5W
- Zoro # G404913101
- UPC # 811689020674
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Description
Genuine grip shoes keep you moving a great way to get the exercise you need in safety and comfort, these genuine grip slip resistant shoes deliver patent-pending traction and shock absorptive cushioning every step of every day. With a lightweight build, they'll take the fatigue out of long days on your feet. designed to provide hours of comfort, these genuine grip shoes feature a built-in walking on airdri-lex polyurethane footbed that absorbs impact shock, encourages air circulation and pulls moisture away from your skin, so even if you're working a double shift, these shoes will keep your feet feeling great. And to help you avoid mishaps, these genuine grips are built with oil/slip resistant soles delivering a solid hold with every step. A great shoe that delivers long wearing comfort and safety in a simple to use style, slip into a pair of genuine grips, and enjoy every step.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, XXL (10616-002-XXL)
- AZAR DISPLAYS 8.5"W x 5.5"H Wall U-Frame w/ Holes, PK10 (162727)
- C.H. HANSON Stencil, No Parking, 30 x 46 In. (70002)
- GUARDIAN FALL PROTECTION External Shock Lanyard, 130 to 310 lb Load, 6 ft Length, Nylon/Polyester Line, Steel (01221)
- DANNER Hiker Boot, EE, 12, Brown, PR (13860-12EE)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 M 130)
- ROCKY TMC Postal-Approved Plain Toe Oxford Shoe, 9WI (FQ0005000)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-10.5W)
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Black, Plain, PR (75108/10)
- CAROLINA SHOE Men's 8 in Work Boot Steel (505 SZ: 6.5EE)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 13W, PR (RK6465)
- Lfc, Llc Plain-Toe Work Boots and Shoes