Shop All Composite Toe Boots and Shoes
Lfc, Llc
Genuine Grip® S Fellas® Women's Poseidon Comp Toe Waterproof Boots, Size 8.5W, Wheat
Mfr # 652-8.5W
Zoro # G504903842
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lfc, Llc
- MFR # 652-8.5W
- Zoro # G504903842
- UPC # 811689026300
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Women's composite toe waterproof 6" hiker work boots with rugged outdoor rubber sole. Perfect work boots in construction and manufacturing facilities. composite safety toe meeting astm f 2413-11 m i/75 c/75 waterproof with membrane full grain leather upper walking on airpolyurethane insole with antimicrobial treatment injection construction with light weight non-metal construction cushioned polyurethane midsole rugged outdoor rubber outsole oil & slip resistant electrical hazard resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Loading Zone Unauthorized Vehicles Towed Away, Heavy-Gauge Aluminum, 12" x 18", A-1218-25116 (A-1218-25116)
- 2W INTERNATIONAL High Viz Rain Jacket with Detachable Hood, Large, Lime, Class 3 (750C-3 L)
- CAROLINA SHOE Size 16 Men's 8 in Work Boot Steel 8-Inch Work Boot, Brown (505)
- XENON Safety Glasses, Gray Uncoated (SG-14G)
- AVENGER SAFETY FOOTWEAR Size 7 RIPSAW ROMEO AT, MENS PR (A7340-7M)
- NAUTILUS SAFETY FOOTWEAR Size 13 WESTSIDE ST, MENS PR (N1420-13M)
- AVENGER SAFETY FOOTWEAR Size 10 AVENGER SAFETY FOOTWEAR PR (A7547-10M)
- WOLVERINE Work Boots, Composite, Blk, Mn, 9M, PR (W10304)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 W 130)
- CAROLINA SHOE Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- Lfc, Llc Composite Toe Boots and Shoes