Shop All Composite Toe Boots and Shoes
Lfc, Llc
Genuine Grip® S Fellas® Women's Comp Toe Athletic Sneakers, Size 11M, Black
Mfr # 520-11M
Zoro # G804903894
original price:
$90.99
5% off
new price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 520-11M
- Zoro # G804903894
- UPC # 811689024689
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Women's composite toe athletic shoes with rugged outdoor rubber sole. Perfect work shoes in manufacturing and warehouse facilities. composite safety toe meeting astm f 2412-11, 2413-11 m i/75 c/75 eh ultra-light weight shoes non-metal construction extra blue color shoe lace included light weight composite foam midsole rugged outdoor rubber outsole man-made upper oil & slip resistant removable molded foam insole electrical hazard resistant designed for most hazardous areas where employees are standing, walking, pushing, pulling, or carrying items over greasy, wet, and oily floors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (18-10001)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Gray, Plain, PR (75102/6)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, S (60579)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, 12PK (MG9694XS)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- REEBOK Size 10 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- CHIPPEWA 6-Inch Work Boot, D, 10, Brown (72301 10 D)
- TIMBERLAND PRO Wrk Boots, Mens, 11, M, Goodyear Welt, Brn, PR (92615)
- IRON AGE Mens Brown Comp Toe 11 in Moc Toe Wat, PR (IA5093)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- KEEN Size 10 Women's Athletic Work Shoe Carbon Fiber Safety Shoes, Hydrangea/Black (1025241)
- Lfc, Llc Composite Toe Boots and Shoes