Shop All Composite Toe Boots and Shoes
Lfc, Llc
Genuine Grip® S Fellas® Men's Wellinton Comp. Toe Puncture Resistant Boots, Sz 7.5M, Brn
Mfr # 6400-7.5M
Zoro # G504904023
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 6400-7.5M
- Zoro # G504904023
- UPC # 811689029714
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Men's composite toe puncture resistant waterproof 6" hiker work boots with rugged outdoor rubber sole. Perfect work boots in construction and manufacturing facilities. composite safety toe meeting astm f 2413-11 m i/75 c/75 waterproof with membrane full grain leather upper walking on airpolyurethane insole with antimicrobial treatment injection construction with light weight non-metal construction cushioned polyurethane midsole rugged outdoor rubber outsole oil & slip resistant electrical hazard resistant puncture resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resist Gloves, Size 6, PR, Cut 5 (STAGPNVPI6)
- DRAEGER Detector Tube, Acetic Acid, PK10 (6722101)
- NOTCH EQUIPMENT Wrap Star 8.1mm x 28in Eye-N-Eye Prusik (42492)
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station, No Bowl, Brass Valve, Chrome Plated Brass Spray Head (G1100)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9-1/2W, Lace Up, Brown, PR (A7264 SZ: 9.5W)
- CAROLINA SHOE Size 11 4E Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A323-9.5W)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB0A2B6X065)
- VOLCOM Athletic Shoe, W, 8, Black (VM30232F-W-08.0)
- IRON AGE Mens Brown Comp Toe 8 in Waterproof, PR (IA5082)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 8-1/2, EE, Pull On, 11inH, PR (SE4812)
- Lfc, Llc Foot Protection