Shop All Composite Toe Boots and Shoes
Lfc, Llc
Genuine Grip® S Fellas® Men's Tomcat Comp Toe Sneakers, Size 10.5M, Black
Mfr # 6010-10.5M
Zoro # G204903722
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 6010-10.5M
- Zoro # G204903722
- UPC # 811863018565
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Men's composite toe athletic shoes with rugged outdoor rubber sole. Perfect work shoes in manufacturing and warehouse facilities. composite safety toe meeting astm f 2412-18, 2413-18 m i/75 c/75 eh ultra-light weight shoes non-metal construction extra blue color shoe lace included light weight composite foam midsole rugged outdoor rubber outsole leather upper oil & slip resistant removable molded foam insole electrical hazard resistant designed for most hazardous areas where employees are standing, walking, pushing, pulling, or carrying items over greasy, wet, and oily floors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Detectable Marking Tape-Green-3" x 1000' (15275)
- GUARDIAN EQUIPMENT Bracket, Wall, Assy (AP150-051C)
- EAGLE MFG Drum Spill Containment Pallet, 17 gal Spill Capacity, 1 Drum, 1000 lb., Steel (1611ST)
- ZORO SELECT Caution Tag, 5-3/4 x 3-1/4, PK25 (43Z347)
- NAUTILUS SAFETY FOOTWEAR Size 10 CIRCUIT CT, WOMENS PR (N1652-10W)
- ARIAT Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (10005949)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 095)
- WOLVERINE 6-Inch Work Boot, XW, 10, Brown, PR (W191077)
- AVENGER SAFETY FOOTWEAR Size 10 AVENGER SAFETY FOOTWEAR PR (A7547-106E)
- MELLOW WALK SAFETY Women's Safety Slip on Shoe, EH, PR Plate Size 9, E Width (481128BLK090)
- CARHARTT Logger Boots, Mn, Composite, 8In, 13M, PR (CML8360 13M)
- Lfc, Llc Foot Protection