Shop All Composite Toe Boots and Shoes
Lfc, Llc
Genuine Grip® S Fellas® Men's Poseidon Comp Toe Waterproof Boots Size 9.5M, Brown
Mfr # 6051-9.5M
Zoro # G404903645
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 6051-9.5M
- Zoro # G404903645
- UPC # 811689025778
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Men's composite toe waterproof 6" hiker work boots with rugged outdoor rubber sole. Perfect work boots in construction and manufacturing facilities. composite safety toe meeting astm f 2413-11 m i/75 c/75 waterproof with membrane full grain leather upper walking on airpolyurethane insole with antimicrobial treatment injection construction with light weight non-metal construction cushioned polyurethane midsole rugged outdoor rubber outsole oil & slip resistant electrical hazard resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Store-Boards™, 68x30 in, Black/Red, Max-Duty Aluminum (34GN28)
- LYLE Bicycle Parking Sign, 18" x 12, D4-3L-12HA (D4-3L-12HA)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 5XL (53YL23)
- EAGLE MFG 2 1/2 gal Yellow Galvanized Steel Type II Safety Can Diesel (U226SY)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMEN OXFORD CT, MENS PR (A7118-9M)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER 1000G CN PR, MENS PR (A7577-10M)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 M 110)
- AVENGER SAFETY FOOTWEAR Size 8 FOUNDATION CN PR, MENS PR (A7400-8M)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- WOLVERINE Size 7 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- TIMBERLAND PRO Athletic Shoe, M, 13, Gray, PR (TB0A2B6X065)
- Lfc, Llc Composite Toe Boots and Shoes