Shop All Composite Toe Boots and Shoes
Lfc, Llc
Genuine Grip® S Fellas® Men's Poseidon Comp Toe Waterproof Boots Size 8.5W, Wheat
Mfr # 6052-8.5W
Zoro # G404903690
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lfc, Llc
- MFR # 6052-8.5W
- Zoro # G404903690
- UPC # 811689026645
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Men's composite toe waterproof 6" hiker work boots with rugged outdoor rubber sole. Perfect work boots in construction and manufacturing facilities. composite safety toe meeting astm f 2413-11 m i/75 c/75 waterproof with membrane full grain leather upper walking on airpolyurethane insole with antimicrobial treatment injection construction with light weight non-metal construction cushioned polyurethane midsole rugged outdoor rubber outsole oil & slip resistant electrical hazard resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH HazMat Tote Spill Kit, 5 gal, Drum, Green (SPKHZ-GTOTE)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating/Reinforced Thumb XL (DX1010)
- ANSELL 14" Chemical Resistant Gloves, Butyl, 9, 1 PR (38-514)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W808)
- ROCKY Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Black (FQ0006167)
- THOROGOOD SHOES Loafer Shoe, M, 7 1/2, Black, PR (804-6133 M 075)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10-1/2M, PR (CML8360 10.5M)
- TIMBERLAND PRO Work Boots, Mens, 7-1/2, M, Lace Up, Brown, PR (92641)
- DANNER Size 8 Men's 8 in Work Boot Alloy Work Boot, Black (17311-8D)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-14W)
- ROCKPORT WORKS Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- Lfc, Llc Composite Toe Boots and Shoes