Shop All Composite Toe Boots and Shoes
Lfc, Llc
Genuine Grip® S Fellas® Men's Poseidon Comp Toe Waterproof Boots Size 11.5M, Black
Mfr # 6050-11.5M
Zoro # G804903795
original price:
$149.84
7% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 6050-11.5M
- Zoro # G804903795
- UPC # 811689025211
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Men's composite toe waterproof 6" hiker work boots with rugged outdoor rubber sole. Perfect work boots in construction and manufacturing facilities. composite safety toe meeting astm f 2413-11 m i/75 c/75 waterproof with membrane full grain leather upper walking on airpolyurethane insole with antimicrobial treatment injection construction with light weight non-metal construction cushioned polyurethane midsole rugged outdoor rubber outsole oil & slip resistant electrical hazard resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZOD-2X)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP6S/12)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- COYOTE EYEWEAR Coyote Eyewear 680562500622 FP-05 Floating Polarized Sunglasses; Black & Gray (FP-05 black/gray)
- SKECHERS Athletic Shoe, W, 10 1/2, Black, PR (200206W BKRD Size 10.5)
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 6 EYE AT, WOMENS PR (A360-11W)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 10-1/2, D, PR (SE4625)
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10D)
- WOLVERINE Work Boots, Composite, Blk, Mn, 13M, PR (W10304)
- TIMBERLAND PRO Size 7 Women's 6 in Work Boot Alloy Work Boot, Kaffe (TB0A1KKS214)
- CARHARTT Athletic Shoe, W, 12, Black, PR (CMD3461 12W)
- Lfc, Llc Foot Protection