Shop All Composite Toe Boots and Shoes
Lfc, Llc
Genuine Grip® S Fellas® Men's Poseidon 8" Comp Boots , Size 8.5M, Brown
Mfr # 6081-8.5M
Zoro # G404903911
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 6081-8.5M
- Zoro # G404903911
- UPC # 811863012174
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Men's composite toe waterproof 8" hiker work boots with rugged outdoor rubber sole. Perfect work boots in construction and manufacturing facilities. composite safety toe meeting astm f 2413-18 m i/75 c/75 waterproof with membrane full grain leather upper walking on airpolyurethane insole with antimicrobial treatment injection construction with light weight non-metal construction cushioned polyurethane midsole rugged outdoor rubber outsole oil & slip resistant electrical hazard resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMUM TECHNOLOGIES Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll (625GBM100)
- HANDI RAMP Stair Tread Cover, Blk, 48in W, Aluminum (NST103748BK0)
- GUARDIAN FLOOR PROTECTION WaterGuard Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 60" L (MLLWG030504)
- EAGLE MFG Type I Safety Can, 5 Gal Capacity, Galvanized Steel, For Diesel, Yellow, 12 1/2 in Outside Diameter (UI50FSY)
- TIMBERLAND PRO Oxford Shoe, XW, 10 1/2, Black, PR (TB0A5ZBY001)
- CAROLINA SHOE Size 9 4EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 100)
- TIMBERLAND PRO Boondock 8" Waterproofof Comp-Toe Work (TB0A29TG214)
- TIMBERLAND PRO 8-Inch Work Boot, M, 15, Brown, PR (TB089646214)
- DANNER Hiker Boot, D, 13, Brown, PR (13860-13D)
- AVENGER SAFETY FOOTWEAR Size 7.5 FRAMER ST, MENS PR (A7227-7.5M)
- Lfc, Llc Foot Protection