Shop All Composite Toe Boots and Shoes
Lfc, Llc
Genuine Grip® S Fellas® Men's Bearcat Comp Toe Sneakers, Size 8M, Black
Mfr # 6020-8M
Zoro # G504903750
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 6020-8M
- Zoro # G504903750
- UPC # 811863018640
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Men's composite toe athletic shoes with rugged outdoor rubber sole. Perfect work shoes in manufacturing and warehouse facilities. composite safety toe meeting astm f 2412-18, 2413-18 m i/75 c/75 eh ultra-light weight shoes non-metal construction extra blue color shoe lace included light weight composite foam midsole rugged outdoor rubber outsole leather upper oil & slip resistant removable molded foam insole electrical hazard resistant designed for most hazardous areas where employees are standing, walking, pushing, pulling, or carrying items over greasy, wet, and oily floors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Deluxe Neck Cooling Wrap (8405-01)
- JBC 14H, 29L, 14W (RS70032CT3M64)
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (33ORR)
- TIMBERLAND PRO Size 7W Men's 6 in Work Boot Composite Work Boot, Brown (92615)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB0A2B6X065)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 8-1/2, EE, Pull On, 11inH, PR (SE4812)
- GASTON MILLE Ceres S3 Men's Safety Shoe, Oil-Resistant, Blue, Size 13 (CEHE3-13)
- HOSS BOOT CO Hoss Mens Range Brown Composite Toe Hea (61110)
- NEW BALANCE Athletic High-Top Shoe, EE, 11, Brown, PR (MIDCLBRBR-11-2E)
- Lfc, Llc Foot Protection