Shop All Composite Toe Boots and Shoes
Lfc, Llc
Genuine Grip® S Fellas® Men's Bearcat Comp Toe Sneakers, Size 12M, Black
Mfr # 6020-12M
Zoro # G504903774
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 6020-12M
- Zoro # G504903774
- UPC # 811863018725
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Men's composite toe athletic shoes with rugged outdoor rubber sole. Perfect work shoes in manufacturing and warehouse facilities. composite safety toe meeting astm f 2412-18, 2413-18 m i/75 c/75 eh ultra-light weight shoes non-metal construction extra blue color shoe lace included light weight composite foam midsole rugged outdoor rubber outsole leather upper oil & slip resistant removable molded foam insole electrical hazard resistant designed for most hazardous areas where employees are standing, walking, pushing, pulling, or carrying items over greasy, wet, and oily floors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "7/8 in. Dura-Chef" Rubber Comfort Kitchen Mats - 7/8 in x 38.5 in x 58.5 in - Black Rubber Mat (03-116)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 10 (8606700)
- MAGID MultiMaster Ambidextrous PVC Dotted Knit Gloves, 12PK (T936PR)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TC-A)
- ROCKY Western Boot, M, 8, Brown, PR (RKW0288)
- TIMBERLAND PRO Wellington Boot, W, 7 1/2, Brown, PR (TB0A25F5214)
- REEBOK Size 7W Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5W)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (TB0A1Q2W001)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5M)
- Lfc, Llc Foot Protection