Shop All Steel Toe Boots
Lfc, Llc
Genuine Grip® Men's Steel Toe Professional Work Boots, Size 7.5W, Black
Mfr # 7110-7.5W
Zoro # G804913541
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Mens
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 7110-7.5W
- Zoro # G804913541
- UPC # 811863011030
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7.5 |
Footwear Width | W |
Details
Gender | Mens |
Description
Genuine grip slip resistant rubber outsole with superior grip. Shock absorbing polyurethane mid-sole for extra comfort. Walking on airdri-lex polyurethane footbed to reduce fatigue. Oil and water resistant. flexible soft insole board ergonomic design with wide fit low cut lace-up light weight work shoes electric shock resistance astm f 2413-11 m i/75 c/75 eh designed for most hazardous areas where employees are standing, walking, pushing, pulling, or carrying items over greasy, wet, and oily floors passed astm f 2413-11 performance requirements for foot protection for class i/75 impact and class c/75 compression and eh rating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Full Body Harness, Crossover Style, 0 (C071DA00)
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellow/Green, L (O24122)
- FULHAM Exit Sign, Red Letter Color, 2.80W, 2 Lamps (FHEC35R)
- ALLEGRO INDUSTRIES AlcoholFree Cleaning Pads, 100PK (3001)
- TIMBERLAND PRO Mens PRO(R) Powertrain Sport Safety-Toe (TB0A1B6S001)
- CAT FOOTWEAR Size 14 Men's Wellington Boot Steel Work Boot, Brown (P90085)
- MICHELIN Size 11 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- MOXIE TRADES Size 6 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- THOROGOOD SHOES Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 10.5D)
- CAROLINA SHOE Size 12EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- Lfc, Llc Steel Toe Boots