Shop All Steel Toe Boots
Lfc, Llc
Genuine Grip® Men's Steel Toe Professional Work Boots, Size 13W, Black
Mfr # 7110-13W
Zoro # G804913633
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Mens
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 7110-13W
- Zoro # G804913633
- UPC # 811863011122
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Footwear Width | W |
Details
Gender | Mens |
Description
Genuine grip slip resistant rubber outsole with superior grip. Shock absorbing polyurethane mid-sole for extra comfort. Walking on airdri-lex polyurethane footbed to reduce fatigue. Oil and water resistant. flexible soft insole board ergonomic design with wide fit low cut lace-up light weight work shoes electric shock resistance astm f 2413-11 m i/75 c/75 eh designed for most hazardous areas where employees are standing, walking, pushing, pulling, or carrying items over greasy, wet, and oily floors passed astm f 2413-11 performance requirements for foot protection for class i/75 impact and class c/75 compression and eh rating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hlf Msk Resp 7502, M, Filter, P100, PK2 (3PB40-5WYZ4)
- INDUSTRIAL SCIENTIFIC Sampling Pump Filter, PK5 (1702-4191)
- BROTHER Power Adapter, AC (ADE001)
- OPEN ROAD Hi Vis Vest, Class 2, S/M, Lime (U6110G-S/M)
- IRON AGE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- MUCK BOOT CO Size 10 Men's Steel Steel Toe Boot (ASP-STL-BL-100)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz8EE, PR (15569)
- CAROLINA SHOE Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- Lfc, Llc Steel Toe Boots