Shop All Athletic Shoes
Lfc, Llc
Genuine Grip® Men's Steel Toe Jogger Sneakers, Size 14M, Black
Mfr # 1011-14M
Zoro # G604913932
product price: $96.49
/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 1011-14M
- Zoro # G604913932
- UPC # 811863012860
- Country of Origin China
- Category Athletic Shoes
Description
Genuine grip slip-resistant rubber outsole with superior grip. Shock absorbing composite foam mid-sole. Walking on airpolyurethane footbed to reduce fatigue. Oil & water resistant. medium width only steel toe genuine grip slip-resistant rubber outsole with superior grip quality leather upper shock absorbing polyurethane mid-sole walking on airdri-lex polyurethane footbed oil and water resistant steel toe meeting: astm f 2412-11, 2413-11 m i/75 c/75 eh designed for most hazardous areas where employees are standing, walking, pushing, pulling, or carrying items over greasy, wet, and oily floors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Barber Shop Customer Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24329 (A-1218-24329)
- FIBRE-METAL BY HONEYWELL Faceshield Assembly, Propionate, Clear (FM500DCCL)
- LYLE Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0079-NP_10X7)
- CARHARTT Bib Overall, Carhartt(R)Brown, 42in.x34in. (101626-211 42 34)
- LFC, LLC Genuine Grip® Men's Athletic Sneakers, Water and Oil Resistant, Size 8.5M, Black (1010-8.5M)
- LFC, LLC Genuine Grip® Men's Athletic Sneakers, Water and Oil Resistant, Size 10.5M, Black (1010-10.5M)
- SHOES FOR CREWS Liberty Women's Athletic Slip Resistant Shoe, Wide, Size 10 (37255W)
- TIMBERLAND PRO Timberland PRO Women's Drivetrain Work Shoe (TB0A1XJE001 6.5 M)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- SHOES FOR CREWS Tigon II Unisex Athletic Slip Resistant Shoe, Size 6.5 (22101)
- SHOES FOR CREWS Gia Women's Athletic Slip Resistant Shoe, Size 8 (22210)
- Lfc, Llc Foot Protection