Shop All Casual Shoes
Lfc, Llc
Genuine Grip® Men's Retro Slip-on Shoes, Size 8.5W, Black
Mfr # 2060-8.5W
Zoro # G504913346
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lfc, Llc
- MFR # 2060-8.5W
- Zoro # G504913346
- UPC # 811689028656
- Country of Origin China
- Category Casual Shoes
Description
Genuine grip slip resistant rubber outsole with superior grip. Shock absorbing inner eva mid-sole for extra comfort. Walking on airdri-lex polyurethane footbed to reduce fatigue. Oil and water resistant. quality leather upper flexible soft insole board ergonomic design low cut lace-up light weight work shoes ideally suited for professionals who tend to stand all day on hard surfaces possibly with water or oil perfect at hospitals, restaurants, schools, airports, or offices
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 11, 15" H, Black, Plain, PR (8990400)
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 3XL (K122-472 3XL REG)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46GL)
- LFC, LLC Genuine Grip® Women's Comfort Oxford Shoes, Size 6.5W, Black (720-6.5W)
- SHOES FOR CREWS Minetta Oxford Unisex Casual Slip Resistant Shoe, Wide, Size 10.5 (62401W)
- NUFOOT Indoor Footwear, Bootie, Black/Gray Stripe, Large (1030)
- SANITA MORSE Women's Leather Open Back Clog in Antique Brown, Size 4.5-5, PR (1200038-078-36)
- SHOES FOR CREWS Old School Low-Rider IV Unisex Casual Slip Resistant Shoe, Size 10.5 (38960)
- SHOES FOR CREWS Delray Unisex Casual Slip Resistant Shoe, Wide, Size 10.5 (38852W)
- SHOES FOR CREWS Finn II Men's Casual Slip Resistant Shoe, Size 10.5 (M47733)
- Lfc, Llc Casual Shoes