Shop All Steel Toe Shoes
Lfc, Llc
Genuine Grip® Men's Athletic Sneakers Steel Toe Boots, Size 10M, Black
Mfr # 1021-10M
Zoro # G004906039
original price:
$120.47
12% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 1021-10M
- Zoro # G004906039
- UPC # 811863012808
- Country of Origin China
- Category Steel Toe Shoes
Description
Genuine grip slip-resistant rubber outsole with superior grip. Shock absorbing composite foam mid-sole. Walking on airpolyurethane footbed to reduce fatigue. Oil & water resistant. 6" work boots steel toe meeting: astm f 2412-11, 2413-11 m i/75 c/75 eh quality leather upper looks good and lasts long flexible soft insole board delivers comfort and adapts to multiple surfaces ergonomic design with comfortable fit aegis microbe shield controls odor, staining and deterioration cushiony build is perfect for long hours on your feet designed for most hazardous areas where employees are standing, walking, pushing, pulling, or carrying items over greasy, wet, and oily floors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , XL (DCHJ076ABB-XL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (E2QSW15A000)
- BOLLE SAFETY Safety Glasses, Blue Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40304)
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-06)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 8, 2E Width (584072BLK080)
- FLORSHEIM Oxford Shoe, EEE, 13, Brown, PR (FS2650)
- MELLOW WALK Athletic Shoe, E, 8 1/2, Black, PR (482339BLK)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 8 1/2, Black, PR (N1911-M)
- REEBOK Size 10-1/2 Men's Athletic Shoe Alloy Work Shoe, Gray (RB3402)
- SKECHERS Athletic Work Shoes, 9-1/2, M, Gray, PR (76601 BKGY SIZE 9.5)
- ROCKPORT WORKS Work Shoes, 9, M, Black, Alloy, Mens, PR (RK500)
- Lfc, Llc Steel Toe Shoes