Shop All Athletic Shoes
Lfc, Llc
Genuine Grip® Men's Athletic Sneakers, Plain Toe, Size 8.5W, Black
Mfr # 1030-8.5W
Zoro # G904906160
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 1030-8.5W
- Zoro # G904906160
- UPC # 811689020384
- Country of Origin China
- Category Athletic Shoes
Description
Genuine grip shoes keep you moving a great way to get the exercise you need in safety and comfort, these genuine grip slip resistant shoes deliver patent-pending traction and shock absorptive cushioning every step of every day. With a lightweight build, they'll take the fatigue out of long days on your feet. designed to provide hours of comfort, these genuine grip shoes feature a built-in walking on airdri-lex polyurethane footbed that absorbs impact shock, encourages air circulation and pulls moisture away from your skin, so even if you're working a double shift, these shoes will keep your feet feeling great. And to help you avoid mishaps, these genuine grips are built with oil/slip resistant soles delivering a solid hold with every step. A great shoe that delivers long wearing comfort and safety in a simple to use style, slip into a pair of genuine grips, and enjoy every step.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Black, M (1080MB-M)
- CHILL-ITS BY ERGODYNE Cooling Towel, One Size, PVA And Cotton (6710CT)
- NMC Four Digit 1993 Placard, Material: Adhesive Backed Vinyl (DL400P)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-320)
- LFC, LLC Genuine Grip® Men's Athletic Sneakers, Water and Oil Resistant, Size 8.5M, Black (1010-8.5M)
- LFC, LLC Genuine Grip® Men's Athletic Sneakers, Water and Oil Resistant, Size 10.5M, Black (1010-10.5M)
- REEBOK Mens Black Alloy Toe Athlet Waterp, PR (RB3401)
- REEBOK Mens Silver Comp Toe Athlet Work S, PR (RB3482)
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- Lfc, Llc Foot Protection