Shop All Composite Toe Boots and Shoes
Lfc, Llc
Endrina„¢ by Genuine Grip® Women's Selena Comp Toe Casual Shoes, Size 8, Caramel
Mfr # 361-8
Zoro # G104903655
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 361-8
- Zoro # G104903655
- UPC # 811863010194
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Women's composite toe athletic shoes with rugged outdoor rubber sole. Perfect work shoes in manufacturing and warehouse facilities. composite safety toe meeting astm f 2412-18, 2413-18 m i/75 c/75 eh massaging cushion insoles ultra-light weight shoes non-metal construction extra blue color shoe lace included light weight composite foam midsole rugged outdoor rubber outsole man-made upper oil & slip resistant electrical hazard resistant designed for most hazardous areas where employees are standing, walking, pushing, pulling, or carrying items over greasy, wet, and oily floors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 36" Waist Sz, 32" Inseam, Blk (102776-001-36x32)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Orange (S37411)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 29 in Height, 20 lb (JBXE83)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-330)
- BAFFIN Winter Boots, Mens, 11, Lace, Nonmetal, PR (7157-0238-001)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Brown, PR (TB1A1HQL214)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW WELLINGTON AT, MENS PR (A7831-10W)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Wellington Pull-On (GB00555 W 140)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5M)
- WOLVERINE 6-Inch Work Boot, XW, 10 1/2, Brown, PR (W191077)
- CAROLINA SHOE 6-Inch Work Boot, D, 11, Brown, PR (CA5556)
- Lfc, Llc Foot Protection