Shop All Composite Toe Boots and Shoes
Lfc, Llc
Endrina„¢ by Genuine Grip® Women's Selena Comp Toe Casual Shoes, Size 7, Caramel
Mfr # 361-7
Zoro # G804904044
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lfc, Llc
- MFR # 361-7
- Zoro # G804904044
- UPC # 811863013713
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Women's composite toe athletic shoes with rugged outdoor rubber sole. Perfect work shoes in manufacturing and warehouse facilities. composite safety toe meeting astm f 2412-18, 2413-18 m i/75 c/75 eh massaging cushion insoles ultra-light weight shoes non-metal construction extra blue color shoe lace included light weight composite foam midsole rugged outdoor rubber outsole man-made upper oil & slip resistant electrical hazard resistant designed for most hazardous areas where employees are standing, walking, pushing, pulling, or carrying items over greasy, wet, and oily floors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO No Hunting/Trespassing Sign 8.5" x 12.5", 10PK (A03011)
- RADIANS Radians SV23-2 Type R Class 2 Expandable Two Tone Safety Vest (SV23-2ZOM-XL/2X)
- THE BRUSH MAN Black Poly Heavy Duty Spiked Shoes, 3/4” Steel Spikes (SHOE-3/4)
- BRADY 600 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152372)
- CAROLINA SHOE Size 10EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- ARIAT Work Boots, Composite, Womens, 8, B, Black, PR (10011976)
- REEBOK Size 10 Men's 6 in Work Boot Composite Work Boot, Black (RB6750)
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5M)
- DANNER 6-Inch Work Boot, D, 11 1/2, Brown, PR (13879-11.5D)
- AVENGER SAFETY FOOTWEAR Size 9 BUILDER SOFT TOE PR, MENS PR (A8625-9M)
- SKECHERS Size 10 Men's Composite Work Shoe, Black/Gray (196311079283)
- Lfc, Llc Composite Toe Boots and Shoes